Shop All Cookware
Vollrath
Alum Sauce Pot, 14 QT
Mfr # 67414
Zoro # G1621103
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type with Handles
- Capacity (L) 13.3 L
- Capacity 14 qt
- Capacity (Qt.) 14 qt
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Inside Depth (In.) | 7 3/8 in |
Inside Dia. (In.) | 12 in |
Overall Diameter | 10 3/4 in |
Overall Height | 7 5/8 in |
Details
Item | Sauce Pot |
Type | with Handles |
Capacity (L) | 13.3 L |
Capacity | 14 qt |
Capacity (Qt.) | 14 qt |
Material | Aluminum |
Gauge | 8 ga |
Handle | Welded |
Handle Type | Welded |
For Use With | Mfr. No. 67521 |
NSF Certified | Yes |
Body Material | Aluminum |
Dishwasher Safe | No |
Non-Stick | No |
Cover Included | Yes |
Body Style | Straight |
Oven Safe | No |
Handle Material | Aluminum |
Compatible Pot Capacity | 14 qt |
Finish/Coating | Unfinished |
Description
Sauce Pot, Overall Height 7 5/8 in, Material Aluminum, Handle Type Welded, Handle Material Aluminum, Handle Color -, Gauge 8 ga, Cover Type Not Applicable, Cover Included Yes, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Capacity 14 qt, Product Type Sauce Pot, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity 14 qt, Overall Diameter 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-LINE Control, Without Knob (80-54683-00)
- DUKES Duke's Hickory Peach BBQ Smoked Shorty Sausages 5 oz., PK8 (1580002003)
- ZORO SELECT Lid Clear For 6-32oz., PK500 (9505466 / PP-LID)
- AMERICAN RANGE Door Frame Assy (1109-36)
- VOLLRATH Cover, 12-7/8 Dia. (7392)
- VOLLRATH Aluminum Stock Pot, 16 Qt (67516)
- VOLLRATH Stainless Steel Fry Pan, 9-1/2 In. Dia. (3809)
- VOLLRATH Alum. Sauce Pan, 7 QT (68307)
- VOLLRATH Fry Pan, Silver/Black, 1-3/4 in. Inside D (T400880)
- VOLLRATH SS Fry Pan, Non-Stick, Dia 12 (69112)
- NATIONAL PRESTO Cooker Canner 23Qt Prest (01781)
- Vollrath Cookware