Shop All Cookware
Vollrath
Alum Sauce Pot, 13 QT
Mfr # 67420
Zoro # G3357085
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type with Handles
- Capacity (L) 18.9 L
- Capacity (Qt.) 20 qt
- Material Aluminum
- Handle Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inside Depth (In.) | 9 in |
Inside Dia. (In.) | 13 in |
Overall Height | 9 1/8 in |
Overall Diameter | 11 3/4 in |
Details
Item | Sauce Pot |
Type | with Handles |
Capacity (L) | 18.9 L |
Capacity (Qt.) | 20 qt |
Material | Aluminum |
Handle Type | Welded |
Handle | Welded |
Gauge | 8 |
For Use With | 4RZA3, 4RZC4 |
Dishwasher Safe | No |
Finish/Coating | Unfinished |
NSF Certified | Yes |
Non-Stick | No |
Cover Included | Yes |
Oven Safe | No |
Compatible Pot Capacity | 20 qt |
Body Style | Straight |
Body Material | Aluminum |
Handle Material | Aluminum |
Description
Sauce Pot, Overall Height 9 1/8 in, Material Aluminum, Handle Type Welded, Handle Material Aluminum, Handle Color -, Gauge 8 ga, Cover Type Not Applicable, Cover Included Yes, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Capacity 20 qt, Product Type Sauce Pot, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity 20 qt, Overall Diameter 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Gasket Pump Suction (109568)
- DE CECCO De Cecco No. 98 Fusilli Corti Bucati 1lbs Box, PK12 (VSS0098)
- ALLPOINTS Fifo Bottle 20Oz (185672)
- GARLAND Probe (1906002)
- VOLLRATH Brazier, Cap 18 QT, Use With 4RZC9 (68218)
- VOLLRATH Aluminum Stock Pot, 16 Qt (67516)
- VOLLRATH Vollrath 20x20" Flatware Rack (5267110)
- VOLLRATH Stainless Steel Fry Pan, 9-1/2 In. Dia. (N3809)
- VOLLRATH Arkadia 7 in Non-Stick Aluminum Fry Pan (N7007)
- VOLLRATH CeramiGuard 12 in Non-Stick Fry Pan (Z4012)
- FOSTORIA Portable Salamander Heater, 480V AC (P15-FES-3E)
- Vollrath Cookware