Shop All Cookware
Vollrath
Alum. Sauce Pan, 7 QT
Mfr # 68307
Zoro # G2469625
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 6.6 L
- Capacity (Qt.) 7 qt
- Overall Height (In.) 5 5/8 in
- Overall Depth (In.) 5 5/8 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height (In.) | 5 5/8 in |
Overall Depth (In.) | 5 5/8 in |
Inside Depth (In.) | 5 5/8 in |
Top Dia. (In.) | 10 5/8 in |
Bottom Dia. (In.) | 8 5/8 in |
Overall Diameter | 10 7/8 in |
Cover Interior Diameter | 10 5/8 in |
Overall Height | 7 1/4 in |
Description
Sauce Pan, Overall Height 7 1/4 in, Material Aluminum, Handle Type Riveted, Handle Material Silicone, Handle Color Black, Gauge 11 ga, Cover Type Not Applicable, Cover Included Yes, Cover Interior Diameter 10 5/8 in, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Capacity 7 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Tapered, NSF Certified Yes, Compatible Pot Capacity 5.5 qt, Overall Diameter 10 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Lid Support (59318)
- STANDARD KEIL Cap, End - Round Tubing For - Part# 1516-1010-3220 (1516-1010-3220)
- SLIMFAST Slimfast Advanced Nutrition RTD Strawberry N' Cream Shake 11 oz., PK12 (74012)
- VISTAPAK INDUSTRIES Condiment Kit Kahvi, Economy, 500PK (C550KA)
- VOLLRATH Aluminum Stock Pot, 24 Qt (67524)
- VOLLRATH Fry Pan, 12 in Dia, Aluminum, PK2 (672312)
- VOLLRATH Alum. Stock Pot With Faucet, 40 Qt (68641)
- VOLLRATH CeramiGuard 10 in Non-Stick Fry Pan (Z4010)
- VOLLRATH CeramiGuard 12 in Non-Stick Fry Pan (Z4012)
- VOLLRATH Stainless Steel Stock Pot, 27 Qt. (3506)
- WINCO 20 qt Stainless Steel Stock Pot (SST-20)
- Vollrath Cookware