Shop All Warmers and Chillers
Vollrath
Adaptor Bar, Length 20 15/16
Mfr # 75020
Zoro # G0270024
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 1 in
- Height 1/4 in
- For Use With All 20 x 12 Openings
- Length 20 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 75020
- Zoro # G0270024
- UPC # 029419038749
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Width | 1 in |
Height | 1/4 in |
Length | 20 15/16 in |
Overall Width | 1 in |
Overall Length | 20 7/8 in |
Details
Item | Adaptor Bar |
Material | Stainless Steel |
For Use With | All 20 x 12 Openings |
Accessory Type | Adaptor Bar |
Compatible Pan Type | Half Size Long |
Product Type | Table Pan Adaptor Bar |
Oven Safe | No |
Dishwasher Safe | No |
Description
Adaptor Bar, Overall Length 20 7/8 in, Material Metal, Oven Safe No, Product Type Table Pan Adaptor Bar, Gauge -, Dishwasher Safe No, Overall Width 1 in, Compatible Pan Type Half Size Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUREX Belt, A23, Wrapped (345358)
- NORLAKE Shelf Support S/S (1585)
- HOBART Potentiometer (857389-00001)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- VOLLRATH Half-Size Cover, Solid (75120)
- VOLLRATH Inset, 3.9 L (78174)
- VOLLRATH Hinged Dome Cover, Full Size, 21 x 12 7/8 (77400)
- VOLLRATH Inset, 6.9 L (78184)
- VOLLRATH Full-Size Cover, Solid (77250)
- VOLLRATH Inset, 10.4 L (78204)
- NUTRICHEF 1.5L+3L Electrical Buffet Warmer 2Pans (PKBFWM25)
- Vollrath Warmers and Chillers