Shop All Warmers and Chillers
Vollrath
Adaptor Bar, Length 12 15/16
Mfr # 75012
Zoro # G3211442
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 1 in
- Height 1/4 in
- Length 12 15/16 in
- For Use With All 20 x 12 Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 75012
- Zoro # G3211442
- UPC # 029419038732
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Width | 1 in |
Height | 1/4 in |
Length | 12 15/16 in |
Overall Length | 1 in |
Overall Width | 12 15/16 in |
Details
Item | Adaptor Bar |
Material | Stainless Steel |
For Use With | All 20 x 12 Openings |
Accessory Type | Adaptor Bar |
Dishwasher Safe | No |
Compatible Pan Type | Two-Thirds Size |
Product Type | Table Pan Adaptor Bar |
Oven Safe | No |
Description
Adaptor Bar, Overall Length 1 in, Material Metal, Oven Safe No, Product Type Table Pan Adaptor Bar, Gauge -, Dishwasher Safe No, Overall Width 12 15/16 in, Compatible Pan Type Two-Thirds Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Door Latch (W10107820)
- ALLIANCE ASSY CONTROL-TOPLOAD-MDC WS PK (201567P)
- PROPEL Beverage Powder Mix with Electrolytes, 16 oz., Mix Powder, Low Calorie, Kiwi Strawberry, 10 PK (01088)
- ALLPOINTS Door Heater (341973)
- VOLLRATH Food Warmer, 8.7 qt, 500 W (72013)
- VOLLRATH Steak Weight, 9 In, Red Silicone Handle (50661)
- VOLLRATH Inset, 10.4 L (78204)
- VOLLRATH Inset, 6.9 L (78194)
- VOLLRATH Inset, 6.9 L (78184)
- VOLLRATH Fourth-Size Cover, Solid (75140)
- NUTRICHEF Food Warming Tray - Buffet Server Hot Plate Food Warmer (PKBFWM33.V7)
- Vollrath Warmers and Chillers