No Product Image Available

Vollrath

52672 Light Green Signature Full-Size Plate Rack


product price: $42.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Vollrath 52672 light green Signature plate rack is the optimal tool for holding your plates trays and other dishware during washing cycles. Using this plate rack quickly gets your plates back into the rotation to keep your restaurant running smoothly during peak hours. The durable co-polymer plastic rack features pegs separated by a space of 1 9/16'' to hold plates of various sizes. The spacing also ensures that your plates and trays can quickly air dry after washing.The pegs hold your plates at the perfect angle to ensure they are thoroughly cleaned and the plate locks keep your plates and trays secure in the rack during washing cycles to reduce chipping and breakage. For added convenience this plate rack boasts a stackable design so multiple racks can be easily stored to save space plus it has handles on all four sides for easy transportation.Inside Dimensions:Length: 18 1/16''Width: 18 1/16''Height: 2 3/4''Peg Height: 2 7/16''Peg Spacing: 1 9/16'' x 1 9/16''Overall Dimensions:Length: 19 3/4''Width: 19 3/4''Height: 3 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.