No Product Image Available

Vollrath

52617 Signature 20'' x 15'' x 5'' Gray High Density Polyethylene Perforated Drain Box


product price: $36.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure efficiency while promoting safe cleanup practices in your back-of-house environment by investing in this Vollrath 52617 Signature 20'' x 15'' x 5'' gray high density polyethylene perforated drain box. Designed to nest smoothly with compatible Vollrath bus boxes sold separately this product is perfect for all of your rinsing and draining needs. Use it for food prep food storage or rinsing produce. It's even ideal for draining liquids away from thawing meats. While its 5'' deep tub provides ample room for pre-soaking dinnerware and flatware pieces before you run them through the dishwasher its perforated bottom allows you to quickly drain fluids away from your supplies. This convenient design reduces unnecessary handling which minimizes injuries caused by contact with harsh chemicals or sharp knives. This item also offers a temperature range of -30 to 180 degrees Fahrenheit making it a versatile addition to any facility!Ideal for use in busy bars restaurants or other foodservice establishments this item is built for superior reliability and long lasting use. Thanks to its reinforced handles your staff members are always guaranteed a secure grip. Plus it features a dependable high density polyethylene construction that is built to withstand the wear and tear of everyday use in high-volume consumer traffic environments. Its smooth interior and rounded corners also encourage fast efficient clean-up. Convenient stacking lugs even promote quicker drying and eliminate the possibility of your drain boxes and bus boxes getting stuck together when stacked. Boost your cleaning operation today with the help of this sturdy drain box!Overall Dimensions:Length: 20''Width: 15''Depth: 5''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.