No Product Image Available

Vollrath

52424 Signature 20'' x 15'' Gray High Density Polyethylene Recessed Bus Tub Lid


product price: $13.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure that your bus tubs are securely covered by investing in this Vollrath 52424 Signature 20'' x 15'' gray high density polyethylene recessed bus tub lid. Designed to deliver a tight seal when used with compatible Vollrath bus tubs sold separately this lid will reduce the visibility of food remnants while keeping unpleasant odors neatly contained. By allowing you to maintain the clean upscale appearance of your facility this item assures that dirty dinnerware or flatware pieces will never detract from the dining experience of your guests. Alternatively this lid can be used to protect stored food prior to cooking or serving. It also offers a temperature range of -30 to 180 degrees Fahrenheit making it a versatile addition to any back-of-house setting!Ideal for use in busy bars restaurants or other foodservice establishments this item allows you to easily cover and transport supplies from your dining area to your dishwasher and anywhere in between. Thanks to its reinforced handles your staff members are always guaranteed a secure grip. Plus it features a dependable high density polyethylene construction that is built to withstand the wear and tear of everyday use in high-volume consumer traffic environments. Increase the efficiency of your cleaning operation or food storage system today with the help of this sturdy bus tub lid!Overall Dimensions:Length: 20''Width: 15''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.