Shop All Ovens and Ranges
Vollrath
23" x 24" Convection Oven
Mfr # 40701
Zoro # G0983875
product price: $2,299.99
/ea
Free Shipping & Returns
$2,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Power Source Electric
- Material Stainless Steel
- Includes Cord and Plug
- Cooking Chamber Size H x W x D 13-3/4 x 18-1/2 x 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 40701
- Zoro # G0983875
- UPC # 029419719785
- Country of Origin South Africa
- Category Ovens and Ranges
Dimensions
Cooking Chamber Size H x W x D | 13-3/4 x 18-1/2 x 13 in |
Overall Height (In.) | 23 in |
Overall Width (In.) | 24 in |
Overall Length (In.) | 23 in |
Overall Depth | 23 1/2 in |
Overall Height | 23 1/4 in |
Overall Width | 23 3/8 in |
Oven Size | Half Size |
Description
Convection Oven, Number of Shelves 4, Oven Size Half Size, Maximum Operating Temperature 570 Degrees F, Minimum Operating Temperature 150 Degrees F, Overall Height 23 1/4 in, Overall Width 23 3/8 in, Overall Depth 23 1/2 in, Wattage 2,520 W, Product Type Convection Oven, Voltage 240V AC, Convection Oven Shelf Type Wire Shelves, Current 11 A, Features 120 min Bake Timer Turns Off Oven After Set Time, Custom Baffle Fan and Diffuser Plate, For Use With -, Includes Cord and Plug
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYSTAL LIGHT Iced Tea, 0.16 oz., PK30 (KRF00757)
- TURBOCHEF Basket, Cooking, Ptfe , Mesh (NGC-1258)
- BUNN Warmer Element 120V 100W 3-3/4" Dia (1227)
- DORMONT Coated Gas Connector3/4" Mpt X 36" For - Part# 1675N(Pfs)36 (1675N(PFS)36)
- VOLLRATH 24 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40716)
- VOLLRATH 36 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40717)
- VOLLRATH Electric Induction Range (59500P)
- VOLLRATH Convection Oven 23-1/2 x 23-1/2" (40703)
- COOKING PERFORMANCE GROUP CR-CPG-15-NL 15in Gas Countertop Radiant Charbroiler - 40000 BTU (351CRCPG15NL)
- MAIN STREET EQUIPMENT E36-N Natural Gas 6 Burner 36in Range with Standard Oven - 210000 BTU (541E36N)
- FORNO Capriasca Titanium Professional 48In. Freestanding Gas Range (FFSGS6260-48)
- Vollrath Ovens and Ranges