No Product Image Available
Vollrath

1521B-06 Traex 20'' x 15'' x 5'' Black High Density Polyethylene Bus Tub - Bulk


product price: $20.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure that your dinnerware and flatware pieces are properly organized and stored with the help of this Vollrath 1521B-06 Traex 20'' x 15'' x 5'' black high density polyethylene bus tub. Featuring a dependable high density polyethylene construction this bus tub is designed for everyday use in high-volume consumer traffic environments. It also boasts reinforced ribs on the top and bottom of the tub for extra strength and protection against chips or cracks. Plus it offers a temperature range of -30 to 180 degrees Fahrenheit making it a versatile addition to any back-of-house setting! Its convenient stacking lugs even promote quicker drying and eliminate the possibility of your bus tubs getting stuck together when stacked.Ideal for use in busy bars restaurants or other foodservice establishments this item allows you to easily transport supplies from your dining area to your dishwasher and anywhere in between. Thanks to its reinforced handles your staff members are always guaranteed a secure grip. The rounded interior corners also prevent food from getting stuck which minimizes waste and helps make cleanup a breeze. Additionally when paired with its compatible raised snap-on lid sold separately you can increase your storage capacity or you can invest in the recessed lid also sold separately for superior stability when stacking multiple tubs on top of one another.Overall Dimensions:Length: 20''Width: 15''Height: 5''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.