Shop All Tubs and Bins
Vollrath
1500-31 Traex 20'' x 15'' x 2'' Gray High Density Polyethylene Raised Snap-On Bus Tub Lid
Mfr # 922150031
Zoro # G611588482
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 922150031
- Zoro # G611588482
- Country of Origin United States
- Category Tubs and Bins
Description
Ensure that your bus tubs are securely covered by investing in this Vollrath 1500-31 Traex 20'' x 15'' x 2'' gray high density polyethylene raised snap-on bus tub lid. Designed to deliver a tight seal when used with compatible Vollrath bus tubs sold separately this lid will reduce the visibility of food remnants while keeping unpleasant odors neatly contained. By allowing you to maintain the clean upscale appearance of your facility this item assures that dirty dinnerware or flatware pieces will never detract from the dining experience of your guests. Alternatively this lid can be used to boost your storage capacity by 46% and protect stowed food prior to cooking or serving. It also offers a temperature range of -30 to 180 degrees Fahrenheit making it a versatile addition to any back-of-house setting!Ideal for use in busy bars restaurants or other foodservice establishments this item allows you to easily cover and transport supplies from your dining area to your dishwasher and anywhere in between. Thanks to its reinforced handles your staff members are always guaranteed a secure grip. Plus it features a dependable high density polyethylene construction that is designed to withstand the wear and tear of everyday use in high-volume consumer traffic environments. It even boasts reinforced ribs on the top and bottom of the lid for extra strength and protection against chips or cracks. Increase the efficiency of your cleaning operation or food storage system today with the help of this sturdy bus tub lid!Overall Dimensions:Length: 20''Width: 15''Height: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZATARAINS Zatarain's Fish Fry Seasoning 25lbs (Z02348)
- WHIRLPOOL Drum Roller (12001541)
- HAMILTON BEACH Multi-Cooker Slv Ss 6Qt (33065)
- RUBBERMAID Dish Bttr Serv'Save (1777193)
- VOLLRATH White Bus Tub (52657)
- VOLLRATH Dairy Pail, Cap 14.75 qt (58161)
- LEISURE SPORTS Collapsible Multiuse Wash Bin, Portable Dish Tub/Ice Bucket with 10 L Capacity for Camping (Red) (889477OCH)
- WINCO 22 1/2 in x 15 3/4 in x 7 in Gray Bus Box (PL-7G)
- LEISURE SPORTS Collapsible Multiuse Wash Bin Tub-Ice Bucket with 10-liter Capacity for Camping, Tailgating (Green) (497278SKA)
- CLASSY CAPS Classy Caps Mfg Inc SL078W 4X4 PVC REGAL SOLAR POST CAP (SLO78W)
- GLOBAL INDUSTRIAL NSF Plastic Bus Tub, 20L x 15W x 5H, Black (493681BK)
- Vollrath Tubs and Bins