Shop All Earbuds & Headphones
Volkano
Race Series Wireless Bluetooth 4.2 Stereo Earphones with Built-In Mic, Red/Black
Mfr # VK-1008-BKRD
Zoro # G205743006
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Black
- Includes (3) Foam Earpiece Cushions (Small, Medium and Large); (1) Micro-USB Charging Cable
- Material Foam; Plastic
- Weight 0.16 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Volkano
- MFR # VK-1008-BKRD
- Zoro # G205743006
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | Red/Black |
Includes | (3) Foam Earpiece Cushions (Small, Medium and Large); (1) Micro-USB Charging Cable |
Material | Foam; Plastic |
Weight | 0.16 lbs |
Description
All day long wearing comfort! An auricle-curve, against-the-ear design with three sizes of foam earpiece cushions ensures a pleasant, non-intrusive experience. A rigid, behind-the-head harness-wire eliminates the potential for cable tangles while staying completely out of your way. Powerful and efficient, 13 mm drivers deliver detailed, full-frequency sound with excellent ambient noise-cancelling. Rechargeable, 100 mAh battery provides up to three hours of continuous operation on a single charge. Bluetooth 4.2 wireless operation. 33-foot wireless range.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR, 24V DC, 1,400 sq ft (OSWLR-I0W)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524100)
- ICOM Microphone, Remote, Mfr. No. M604A (HM126RB)
- PROTECT COMPUTER PRODUCTS 12.1 Inch Screens Protector (D100-00)
- DEFENDER SAFETY DECITECH E2 Electronic Active InEar Hearing Protection, 22 NRR Black (DCT-E2-01)
- ILIVE Bluetooth Over-the-Ear Headphones with Microphone (Matte Black) (IAHB48MB)
- ASHTEAD RETAIL & WHOLESALE Tuff Luv B1-72 Silicone Pouch Case for Apple Airpods Headphones - Blue (B1_72)
- ADESSO Stereo Headset w Microphone, XTREAMH4 (Xtream H4)
- CALIFONE Califone International 3064-USB Lightweight USB Stereo Headphones With Boom Microphone (3064-USB)
- PYLE Dual Hearing Assistance Headset Systems (PHPHA79)
- SAF-T-EAR Bluetooth Rugged Safety Earbuds (ERSTE-BTEARBUDS)
- Volkano Earbuds & Headphones