Shop All Earbuds & Headphones
This Product is Discontinued
Volkano
Aeon+ Series Wireless Bluetooth 5.0 Stereo Earphones with Flexible Headband, Black/Red (Discontinued)
Mfr # VK-1010-RD
Zoro # G905742941
This Product is Discontinued
Key Features
- Color Black/Red
- Features Dedicated Call Button; Volume Controls
- Includes (3) Rubberized Earbud Caps (Small, Medium and Large); (1) Micro-USB Charging Cable
- Material Plastic; Rubber
- Weight 0.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Volkano
- MFR # VK-1010-RD
- Zoro # G905742941
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | Black/Red |
Features | Dedicated Call Button; Volume Controls |
Includes | (3) Rubberized Earbud Caps (Small, Medium and Large); (1) Micro-USB Charging Cable |
Material | Plastic; Rubber |
Weight | 0.28 lbs |
Description
Comfortable, all-day-use design! Easy-wearing earbuds. With removable, malleable, rubberized earbud caps in three convenient sizes. Accommodates nearly any user. Flexible neckband with built-in wiring harness lightly rests against your shoulders, out of your way, and its completely wireless design allows you to maintain your freedom of movement! Built-in microphone and three-button remote enable hands-free calling and easy volume adjustments. Powerful, highly efficient 10 mm drivers deliver detailed, full-frequency sound with ambient noise-cancelling to ensure that you'll hear your music as its intended and conversations as if you were in the same room as the person speaking. Pre-installed, rechargeable, 135 mAh battery provides up to eight hours of continuous operation on a single charge. Bluetooth 5.0 wireless operation. 33-foot wireless range. Compatible with both Google Assistant and Apple Siri.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.