Shop All Composite Toe Boots and Shoes
Volcom
Athletic Shoe, W, 8 1/2, Black
Mfr # VM30239-W-08.5
Zoro # G109956700
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Wheat
- Size 8 1/2
- Waterproof Yes
- Toe Cap Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Volcom
- MFR # VM30239-W-08.5
- Zoro # G109956700
- UPC # 690774648241
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | W |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard External, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE MB Chest, TB Legs, XL (020-1286)
- LYLE Decal Danger Do Not Enter Test, 14"x10" (LCU4-0502-ND_14X10)
- NOTRAX Rubber, 18 in Long x 18 in Wide (570S1818BL)
- BRADY Number Label, Character 2, 1 In. H, Vinyl (9713-2)
- VOLCOM Athletic Shoe, W, 12, Black (VM30117-W-12.0)
- VOLCOM Athletic Shoe, W, 9, Black (VM30117-W-09.0)
- VOLCOM Athletic Shoe, W, 7 1/2, Black (VM30239-W-07.5)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- VOLCOM Athletic Shoe, W, 8, Black (VM30232F-W-08.0)
- VOLCOM Athletic High-Top Shoe, M, 6 1/2, Black (VM30244F-M-06.5)
- CARHARTT Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- Volcom Composite Toe Boots and Shoes