Shop All Composite Toe Boots and Shoes
Volcom
Athletic Shoe, W, 7, Black
Mfr # VM30232-W-07.0
Zoro # G709956643
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 7
- Waterproof Yes
- Style Family Athletic Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Volcom
- MFR # VM30232-W-07.0
- Zoro # G709956643
- UPC # 690774637061
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | W |
Size (PRINT) | 7 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 7, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disposable Procedural Face Mask, Universal, White, 50PK (1826ELGRA)
- AVENGER SAFETY FOOTWEAR Size 6 1/2 Women's 6 in Work Boot Steel 6-Inch Work Boot, Brown (A7125 6.5W)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U5-1150-NP_10X7 (U5-1150-NP_10X7)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798SS-Z7/6FTGN)
- VOLCOM Athletic Shoe, W, 9, Black (VM30117-W-09.0)
- VOLCOM Athletic Shoe, M, 8, Black (VM30232F-M-08.0)
- VOLCOM Athletic Shoe, W, 8, Black (VM30232F-W-08.0)
- VOLCOM Athletic Shoe, W, 7 1/2, Black (VM30239-W-07.5)
- VOLCOM Athletic Shoe, W, 12, Black (VM30117-W-12.0)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- ROCKPORT WORKS Athletic Shoe, M, 11 1/2, Blue, PR (RK4691)
- Volcom Foot Protection