Shop All Composite Toe Boots and Shoes
Volcom
Athletic Shoe, W, 13, Black
Mfr # VM30471-W-13.0
Zoro # G409956615
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 13
- Waterproof Yes
- Construction Cemented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Volcom
- MFR # VM30471-W-13.0
- Zoro # G409956615
- UPC # 690774651296
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | W |
Size (PRINT) | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number VM30471
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1424-RA_10X7 (U4-1424-RA_10X7)
- OCCUNOMIX T-Shirt, Mens, M, Yellow (LUX-SSETP2B-YM)
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 12 1/2 in Outside Diameter (UI50FS)
- ECCO Beacon, Green, 4-29/32" H (6262G)
- VOLCOM Athletic Shoe, W, 13, Black (VM30232-W-13.0)
- VOLCOM Athletic High-Top Shoe, M, 6 1/2, Black (VM30244F-M-06.5)
- VOLCOM Athletic Shoe, W, 9, Black (VM30117-W-09.0)
- VOLCOM Athletic Shoe, W, 7 1/2, Black (VM30239-W-07.5)
- VOLCOM Athletic Shoe, M, 8, Black (VM30232F-M-08.0)
- VOLCOM Athletic Shoe, W, 8, Black (VM30232F-W-08.0)
- CARHARTT Athletic Shoe, M, 13, Black, PR (CMD3461 13M)
- Volcom Foot Protection