Shop All Composite Toe Boots and Shoes
Volcom
Athletic Shoe, M, 15, Black
Mfr # VM30471-M-15.0
Zoro # G109956601
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 15
- Waterproof Yes
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Volcom
- MFR # VM30471-M-15.0
- Zoro # G109956601
- UPC # 690774651173
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Width | M |
Size (PRINT) | 15 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number VM30471
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGM)
- SHOWA Showa 451 Latex-Coated Thermal Fit Glove (451L-09)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 120)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-G115)
- VOLCOM Athletic High-Top Shoe, M, 6 1/2, Black (VM30244F-M-06.5)
- VOLCOM Athletic Shoe, W, 12, Black (VM30117-W-12.0)
- VOLCOM Athletic Shoe, W, 13, Black (VM30232-W-13.0)
- VOLCOM Athletic Shoe, W, 9, Black (VM30117-W-09.0)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- VOLCOM Athletic Shoe, M, 8, Black (VM30232F-M-08.0)
- THOROGOOD SHOES Chelsea Boot, W, 11, Black, PR (804-6134 11 W)
- Volcom Foot Protection