Shop All Composite Toe Boots and Shoes
Volcom
Athletic Shoe, M, 13, Black
Mfr # VM30239-M-13.0
Zoro # G509956713
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Wheat
- Size 13
- Waterproof Yes
- Non Metallic Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Volcom
- MFR # VM30239-M-13.0
- Zoro # G509956713
- UPC # 690774648180
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | M |
Size (PRINT) | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard External, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Green (67)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64028)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C311200)
- SIGNMISSION Trucks Sign Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22781 (A-1824-22781)
- VOLCOM Athletic Shoe, W, 7 1/2, Black (VM30239-W-07.5)
- VOLCOM Athletic High-Top Shoe, M, 6 1/2, Black (VM30244F-M-06.5)
- VOLCOM Athletic Shoe, W, 8, Black (VM30232F-W-08.0)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- VOLCOM Athletic Shoe, M, 8, Black (VM30232F-M-08.0)
- VOLCOM Athletic Shoe, W, 13, Black (VM30232-W-13.0)
- WOLVERINE Size 9W Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- Volcom Foot Protection