Shop All Composite Toe Boots and Shoes
Volcom
Athletic Shoe, M, 13, Black
Mfr # VM30117-M-13.0
Zoro # G109956328
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 13
- Waterproof Yes
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Volcom
- MFR # VM30117-M-13.0
- Zoro # G109956328
- UPC # 690774634060
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | M |
Size (PRINT) | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number VM30117
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA8RGL)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Attic Access Point Sign, Landscape (OS-NS-D-57-L-10235)
- FIREX Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i5000)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, M (SP-BRJ-YM)
- VOLCOM Athletic Shoe, W, 8, Black (VM30232F-W-08.0)
- VOLCOM Athletic Shoe, W, 13, Black (VM30232-W-13.0)
- VOLCOM Athletic Shoe, W, 7 1/2, Black (VM30239-W-07.5)
- VOLCOM Athletic Shoe, W, 12, Black (VM30117-W-12.0)
- VOLCOM Athletic Shoe, M, 8, Black (VM30232F-M-08.0)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- Volcom Composite Toe Boots and Shoes