Shop All Composite Toe Boots and Shoes
Volcom
Athletic Shoe, M, 11 1/2, Black
Mfr # VM30117-M-11.5
Zoro # G709956285
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 11 1/2
- Waterproof Yes
- Completely Non Metallic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Volcom
- MFR # VM30117-M-11.5
- Zoro # G709956285
- UPC # 690774634046
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | M |
Size (PRINT) | 11 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number VM30117
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Hy-ko EE-3 10 in. X 12 in. Vinyl Glow In The Dark Exit Sign - Pack of 10 (EE-3)
- SUPERIOR GLOVE CutResistntGlovs, Nitrile, CutLvl2, PR (S13KBFNT10)
- WEARWELL Interlocking Drainage Mat Kit, PVC, 30 in Long x 27 in Wide, 5/8 in Thick (546)
- PYRAMEX Safety Vest, Hi-Vis, Orange, Medium (RVZ2420M)
- VOLCOM Athletic Shoe, W, 7 1/2, Black (VM30239-W-07.5)
- VOLCOM Athletic Shoe, W, 9, Black (VM30117-W-09.0)
- VOLCOM Athletic High-Top Shoe, M, 6 1/2, Black (VM30244F-M-06.5)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- VOLCOM Athletic Shoe, M, 8, Black (VM30232F-M-08.0)
- VOLCOM Athletic Shoe, W, 8, Black (VM30232F-W-08.0)
- HOSS BOOT CO Hoss Mens Range Black Composite Toe Hea (60108)
- Volcom Composite Toe Boots and Shoes