Shop All Composite Toe Boots and Shoes
Volcom
Athletic High-Top Shoe, W, 7 1/2, Black
Mfr # VM30244F-W-07.5
Zoro # G409956783
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black
- Size 7 1/2
- Waterproof Yes
- Insole Technology Soft Landing Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Volcom
- MFR # VM30244F-W-07.5
- Zoro # G409956783
- UPC # 690774641594
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | W |
Size (PRINT) | 7 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Size XL (10) (99-9-301-10)
- RADIANS RWG703 TEKTYE HiVis Cut Level A4 Glove, Size M (RWG703M)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size XL (SV4WOMXL)
- SKECHERS Athletic Work Shoes, 11, W, Black, Mens, PR (77055W BKCC SIZE 11)
- VOLCOM Athletic Shoe, W, 7 1/2, Black (VM30239-W-07.5)
- VOLCOM Athletic Shoe, M, 8, Black (VM30232F-M-08.0)
- VOLCOM Athletic Shoe, W, 8, Black (VM30232F-W-08.0)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- VOLCOM Athletic Shoe, W, 13, Black (VM30232-W-13.0)
- VOLCOM Athletic Shoe, W, 12, Black (VM30117-W-12.0)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10-1/2M, Lace Up, Brown, PR (A7264 SZ: 10.5M)
- Volcom Composite Toe Boots and Shoes