Shop All Composite Toe Boots and Shoes
Volcom
Athletic High-Top Shoe, W, 4 1/2, Black
Mfr # VM30244-W-04.5
Zoro # G209956792
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 4 1/2
- Waterproof Yes
- Completely Non Metallic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Volcom
- MFR # VM30244-W-04.5
- Zoro # G209956792
- UPC # 690774647633
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 4 1/2 |
Width | W |
Size (PRINT) | 4 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 4 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - 2X-Large (12 Pairs) (48-22-8914B)
- 3M Versaflo(TM) Hood, S/M, White (S-533S)
- 3M E-A-Rflex Reusable Foam Ear Plugs, Bell Shape, 25 dB, Yellow (350-1001)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Aluminum, Please Use Main Entrance Sign, Landscape (OS-NS-A-710-L-17618)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- VOLCOM Athletic High-Top Shoe, M, 6 1/2, Black (VM30244F-M-06.5)
- VOLCOM Athletic Shoe, W, 12, Black (VM30117-W-12.0)
- VOLCOM Athletic Shoe, W, 9, Black (VM30117-W-09.0)
- VOLCOM Athletic Shoe, M, 8, Black (VM30232F-M-08.0)
- VOLCOM Athletic Shoe, W, 8, Black (VM30232F-W-08.0)
- REEBOK Size 9-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- Volcom Composite Toe Boots and Shoes