Shop All Composite Toe Boots and Shoes
Volcom
Athletic High-Top Shoe, W, 10, Black
Mfr # VM30244-W-10.0
Zoro # G209956341
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 10
- Waterproof Yes
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Volcom
- MFR # VM30244-W-10.0
- Zoro # G209956341
- UPC # 690774639287
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | W |
Size (PRINT) | 10 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1202SGAF-KT)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- ACCUFORM DOT Handling Label, 4" Height, 4", MHZW36PSC (MHZW36PSC)
- TOP TAPE AND LABEL INCOM® GHS1004 GHS Information Wall Chart, 18" x 24" (GHS¬†1004.00)
- VOLCOM Athletic Shoe, W, 7 1/2, Black (VM30239-W-07.5)
- VOLCOM Athletic Shoe, W, 8, Black (VM30232F-W-08.0)
- VOLCOM Athletic Shoe, M, 8, Black (VM30232F-M-08.0)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- VOLCOM Athletic Shoe, W, 12, Black (VM30117-W-12.0)
- VOLCOM Athletic Shoe, W, 13, Black (VM30232-W-13.0)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- Volcom Foot Protection