Shop All Composite Toe Boots and Shoes
Volcom
Athletic High-Top Shoe, M, 5 1/2, Black
Mfr # VM30244F-M-05.5
Zoro # G909956504
original price:
$115.99
9% off
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black
- Size 5 1/2
- Waterproof Yes
- Outsole Technology Grip Stick Stone Themed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Volcom
- MFR # VM30244F-M-05.5
- Zoro # G909956504
- UPC # 690774641402
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 1/2 |
Width | M |
Size (PRINT) | 5 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, S, 1 PR (48UN75)
- RINGERS GLOVES Extrication Glove, Arnortex, 2XL, Hi-Vis, Pr (327-12)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 18in.L (SK-18-KCL)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- VOLCOM Athletic Shoe, W, 13, Black (VM30232-W-13.0)
- VOLCOM Athletic High-Top Shoe, M, 6 1/2, Black (VM30244F-M-06.5)
- VOLCOM Athletic Shoe, W, 7 1/2, Black (VM30239-W-07.5)
- VOLCOM Athletic Shoe, W, 12, Black (VM30117-W-12.0)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- VOLCOM Athletic Shoe, M, 8, Black (VM30232F-M-08.0)
- CAROLINA SHOE Loafer Shoe, M, 14, Brown, PR (CA5595)
- Volcom Composite Toe Boots and Shoes