Shop All Movies
Vocopro
VocoPro VX15 600W Professional 15 in. Vocal Speaker
Mfr # VX15
Zoro # G304068994
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The 100% U.S. made speakers are built with higher sensitivity so you will get the most sound per watt. It is also designed with emphasis on the midrange which is perfect for live entertainment or Karaoke vocal. The VX-15 speaker is protected by heavy duty aviation grade carpeting, abs corners and metal grill; a must for the mobile DJ and the club installations. The VX-15 speaker measures only 28" x 20" x 17" and weights only 50 pounds. It is equipped with strap handles on the side and the tripod adapter makes it ideal for transport and set up.
2 Way 15" P.A. Vocal Speaker.
Design for Live Entertainment and Karaoke Vocal.
Power Rating: 600 Watts Peak.
Impedance: 8 OHM.
Carpeted Covered with Metal Grill and Covers.
Sensitivity: 100 dB.
Frequency Response: 45HZ-20KHZ.
Dimensions H x W x D: 27.75" x 19.75" x 17.13".
Made in the U.S.A.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Price Tough Talking Jeep T6138 Compatible Battery (TOUGH TALKING JEEP T6138 COMPATIBLE BATTERY FISH)
- SUPER TALENT Pico-C 16GB Gold Limited Edition USB 2.0 Flash Drive (STU16GPCG)
- MONOPRICE RCA Plug, RCA male, Gold tip, RG6 (6212)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere X320 300CCA Lawn Mower (ML-U1-CCAHR527)
- K&S ENGINEERING K&S Engineering K Plus S9709 4 x 36 Brass Strip (K+S9709)
- KJB SECURITY KJB Security Products DD3100 RF Detector Device Simple (DD3100)
- HOMEWEAR Homewear 1166M Metal Tool Kit with Wood Box - 16 Piece (1166M)
- ACCENTRA Paper Pro Accentra Inc PPR1610 Paperpro Long Reach Stapler (PPR1610)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- DELL PERIPHERALS Dell Peripherals 492-BBUU 45W AC Adapter USB Type C (492-BBUU)
- Vocopro Movies