VocoPro USBCASTHANDHELD Dual Wireless USB Handheld Microphone System
Mfr # USBCASTHANDHELD
Zoro # G203784094
Product Information
- Brand Vocopro
- MFR # USBCASTHANDHELD
- Zoro # G203784094
- UPC # 692868332784
- Country of Origin China
- Category Microphones
Description
Many people have recognized the easiest way to improve the audio quality during virtual meetings or virtual learning is to change the microphone. Digital wireless microphones with Mic-on-Chip Technology is the new turn-key solution. The wireless microphones connect directly to the computer's USB via a USB receiver. No cables, no complicated set up, your computer powers the USB microphone receiver with a sound card built-in, for plug-and-play on PC and Mac.
Now you won't be asked to talk louder or get closer to the laptop to be heard. Each USB-CAST system comes with a USB wireless receiver about the size of a thumb drive, and two wireless microphones. This allows more than one person to take part in the virtual meeting, but keep social-distancing at the same time without being restricted by microphone cables.
Features- Dual Wireless USB Handheld Microphone System
- Rugged all metal dynamic microphone for maximum gain before feedback to minimize background noise
- Two users can use the microphones simultaneously without interference or set up
- Operate in 900 MHz away from radio, TV, and Wi-Fi interference
- Transmitters connect quickly and silently, freely turn the mic on and off as needed
- Transmitters sync to USB receiver automatically, with quick tap-to-sync functionality to avoid interference
- AA battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH IP Camera, 4W, Color (VIS-P5BXIR4LC)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces SDC 634RF 4 Amp Power Supply (ML7-122320)
- TATCO Visitor Arrive/Depart Chime, 2.75x2x4.25 (15300)
- GPX Mini Flexible Tripod (10") (TPD108B)
- VOCOPRO VocoPro USBCASTCONFERENC Dual Wireless USB Conference Microphone System (USBCASTCONFERENC)
- EZGENERATION Disposable Gooseneck Microphone Covers with cloth hook and eye Strap HygenX Sanitary - 100 Covers (EZ2586297)
- GEMINI Quad channel UHF Wireless system handheld (UHF-04M-S1234)
- AMPLIVOX SOUND SYSTEMS Wireless 16 Channel UHF Handheld Mic Kit (S1623)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRRS Audio & Microphone Cable_ 6ft (18633)
- IMICRO Desktop Microphone (SP-IMMICVC)
- UNIDEN Replacement Mic for UM380BK (BMKYUM380BK)
- Vocopro Microphones