VocoPro SILENTPATOUR10 16CH UHF Wireless Audio Broadcast System Bodypack Transmitt; Pack of 10
Mfr # SILENTPATOUR10
Zoro # G103781483
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vocopro
- MFR # SILENTPATOUR10
- Zoro # G103781483
- UPC # 692868868702
- Country of Origin China
- Category Microphones
Description
Have you ever tried to use a PA system in a place with strict sound restrictions Or want to do a voice presentation to a group of people in a place with loud background noise? Now you can speak or perform to an unlimited number of people and be heard loud and clear, without disturbing others, with VocoPro's new wireless audio broadcast system, the SilentPA.
The SilentPA is the first of its kind with 16 easily adjustable channels. It allows up to 16 transmitters to broadcast, each on a unique frequency, to an unlimited number of receivers; the listeners can then tune into the program they wish to listen to. This could be different bands performing simultaneously in the same hall, a House Of Worship broadcasting their sermon in different languages or a backyard concert in a crowded neighborhood. The SilentPA has an untold number of applications.
There are two types of transmitters available for the SilentPA. The Stationary Transmitter allows both a microphone and a balance line input signal with a Mix Level control. Or use the portable solution, the Bodypack Transmitter equipped with a microphone and 1/8"" stereo inputs; so it's good for both music and voice transmission. The bodypack receiver includes two (2x) 1/8"" Stereo Outputs, so it's easy to monitor the program AND record the performance on a separate recording device. Never be stuck with dead batteries thanks to the internal recharging circuit, able to simultaneously use and charge rechargeable batteries (not included) installed into the Bodypack Transmitter and Receiver; just connect a USB cable (not included) from a power adapter or power bank ( not included) and into the +5V USB IN available on both the Bodypack Transmitter and Receiver.
Features- Operates in 900mhz band, free of tv station interference
- Utilizes uhf technology for greater reliability and operating range than vhf or 2.4ghz
- Bodypack receiver has two dedicated audio outputs
- Stationary transmitter equipped with mixing function to combine microphone and music signals
- Lavaliere microphone included with bodypack transmitter
- Bodypack transmitter/receiver powered by two (2x) aa, alkaline or rechargeable, batteries
- Pack of 10
- Patc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFONE Listening First Headsets with Single 3.5mm plugs, Red (2800RDT)
- ILC Replacement for Autec Lpm01 Battery (LPM01 BATTERY AUTEC)
- RAYOVAC BATTERY, AAA, ALKALINE (RAYALAAA8J)
- CHIEF 3-5" Speed Connect Adj E (CMS0305)
- VOCOPRO VOCOPRO WS5 Microphone Windscreen Set (WS5)
- VOCOPRO VocoPro USBCASTCONFERENC Dual Wireless USB Conference Microphone System (USBCASTCONFERENC)
- VOCOPRO Vocopro SINGTOOLS Digital Karaoke Mixer (SINGTOOLS)
- KALIBUR Kalibur CBC4RX 4 Pin Right Angle Microphone Connector - Bulk (CBC4RX)
- PYLE Dynamic Microphone (PDMIC78)
- PYLE Bluetooth Uhf 2 Handheld Microphone, PDWM2125 (PDWM2125)
- KENWOOD Low Profile Speaker Mic (KMC-21)
- Vocopro Microphones