Vocopro

VocoPro SILENTPAINEARAIR Professional PLL Wireless In-Ear Monitor Package with Transmitter & Receiver


product price: $212.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vocopro
  • MFR # SILENTPAINEARAIR
  • Zoro # G103781278
  • UPC #
    692868462474
  • Country of Origin China
  • Category Microphones

Description

Features
  • Includes one silent-pa-tx and one silent-pa-rx and one ie-9 operates in 900mhz band, free of tv station interference
  • Utilizes uhf technology for greater reliability and operating range than vhf or 2.4ghz bodypack receiver has two dedicated audio outputs
  • Lavaliere microphone included with bodypack transmitter bodypack transmitter/receiver powered by two (2x) aa, alkaline or rechargeable, batteries
  • Internal recharge circuit allows simultaneous operation and charging of rechargeable batteries on both bodypack transmitter & receiver
  • 5v USB charging input enables continuous use when used with rechargeable batteries and power bank
Specifications
  • Weight: 10 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.