Shop All Specialty Printers
Vnm Signmaker
Safety Label Printer, 4 in Print Width
Mfr # VNM4 PRO
Zoro # G2542378
Free Shipping & Returns
$1,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity USB
- Max. Lines of Print 5
- Printer Series VnM4 Pro
- Stand Alone Printing / PC Required Stand Alone Printing
- Printer Weight 22 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vnm Signmaker
- MFR # VNM4 PRO
- Zoro # G2542378
- Country of Origin Taiwan, Province of China
- Category Specialty Printers
Dimensions
Max. Print Width | 4 in |
Maximum Label Width | 4 in |
Minimum Label Width | 1 in |
Maximum Printed Label Width | 4 in |
Description
Desktop Label Printer, Color Printing Capability Single Color, Maximum Label Width 4 in, Application Facility Safety ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Thermal-Transfer, Label Formats Supported Custom Labels, Built-In Label Templates Custom Labels, Printer Connectivity USB, Barcode Capable Yes, Battery Included No, Color Black, Features Custom Labels, DELETE, Labels Never Fade, Mobile Printing, Print Instantly, Simple, Unlimited Applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Knitted Puppets Set 2, Set of 4 (PUCKNITTED2)
- AVERY 4" D-Ring Binder, Heavy Duty, Navy Blue (AVE79804)
- NISSEN Paint Crayon, Medium Tip, Yellow Color Family (28771)
- BRADY BradyJet J1000 Ink Cartridge (J10-BK)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" H, Requires Cable (LS2208-SR20001NA)
- Vnm Signmaker Printers & Scanners