Shop All Label Maker Accessories
Vnm Signmaker
Ribbon, 984 ft. L, Blue, 4 in. W
Mfr # VNMR110B2
Zoro # G9565096
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM4
- For Use With Mfr. No. VnM4, NEO4
- Standards RoHS & REACH Compliant
- Width 4 5/32 in
- Length 984 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # VNMR110B2
- Zoro # G9565096
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 4 5/32 in |
Length | 984 ft |
Ribbon Length | 984 ft |
Ribbon Width | 4 5/32 in |
Size (WxL) - Label Printer Ribbons | 4 5/32 in x 984 ft |
Details
Item | Label Printer Ribbon |
Printer Series Compatibility | VnM4 |
For Use With | Mfr. No. VnM4, NEO4 |
Standards | RoHS & REACH Compliant |
Color | Blue |
Ink Color | Blue |
Characteristics | Long Lasting, UV Resistant, Durable |
Resistance Properties | UV-Resistant |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Blue |
Compatible Mfr Part Number | NEO-4, VNM4 |
Description
Label Printer Ribbon, Compatible Grainger Part Number 36UT27, 36UU66, Compatible Mfr Part Number NEO-4, VNM4, Printer Series Compatibility VnM4, Ribbon Color Blue, Ribbon Length 984 ft, Ribbon Width 4 5/32 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties UV-Resistant, Standards RoHS & REACH Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545E3631BL)
- SALISBURY Flame Resistant Balaclava, Beige (AFHOOD20)
- TINGLEY Overboots, Mens, 2XL, Button, Black, Rubber, PR (1400)
- JOHNSON LEVEL & TOOL 1,000' x 3" Yellow "Caution" Tape, 1 Roll (3324)
- VNM SIGNMAKER Ribbon, Reflective, White, 4 in. W (VNMR110W2)
- VNM SIGNMAKER Ribbon, 984 ft. L, White, 6-1/2 in. W (VNMR165W1)
- VNM SIGNMAKER Ribbon, 984 ft. L, Green, 4 in. W (VNMR110G1)
- VNM SIGNMAKER Ribbon, 984 ft. L, Black, 8-1/2 in. W (VNMR216B1)
- VNM SIGNMAKER Ribbon, 600 ft. L, White, 4 in. W (VNMR110W1)
- VNM SIGNMAKER Ribbon, 984 ft. L, Red, 4 in. W (VNMR110R1)
- BRADY Label Printer Ribbon, B30 Series, Black, 4.33 in W x 200 ft L (B30-R10000)
- Vnm Signmaker Safety Labels