Shop All Label Maker & Printer Accessories
Vnm Signmaker
Printer Kit, Series VNM SIGNMAKER
Mfr # VNM4-FSSKIT
Zoro # G4153829
Free Shipping & Returns
$1,703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Stand Alone Printing / PC Required Stand Alone or PC Printing
- Printer Weight 12 lb
- Printer Kit Type Facility Identification Kit
- Color Printing Capability Single Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vnm Signmaker
- MFR # VNM4-FSSKIT
- Zoro # G4153829
- Country of Origin United States
- Category Label Maker & Printer Accessories
Dimensions
Max. Tape Width | 4 in |
Maximum Font Size | 72 pt. |
Minimum Label Width | 1 in |
Maximum Label Width | 4 in |
Maximum Printed Label Width | 4 in |
Minimum Font Size | 4 pt. |
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Maximum Label Width 4 in, Application Facility Safety ID, Starter Kit Type Facility ID Kit, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Thermal Transfer, Printhead Resolution 203 dpi, Label Formats Supported Continuous Labels, Die Cut Labels, Built-In Label Templates Barcode, GHS, Lock Out Tags, No PC Needed, OSA/ANSI Haz Com, Pipe Marker, RTk Labels, VnM4 Apps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN 3" x 5" Ruled Index Cards, Pk100 (991)
- SCOTCH ScotchBlue Tape & Paper Dispenser (M1000-SB)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7300G)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black, PK2 (27112)
- VNM SIGNMAKER Printer Kit, Series VNM SIGNMAKER (VNM4-5SKIT)
- WEBER Fastprint Ii Box Of 24 433In X 1476Ft Thermal Transfer Ribbon Ink Ribbon (619911)
- BROTHER Label Tape Cartridge 1/2", Black/silver (TZES961)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 100 ft., Black/White (DK2205)
- BROTHER Adhesive Label Tape Cartridge 0.70" x 26-1/4 ft., Black/Matte Silver (HGeS9415PK)
- EPSON C9345 Ink Maintenance Box (C12C934591)
- BROTHER Label, Blk/Wht, Acid-Free, .47" x 26.2 ft. (TZEAF231)
- Vnm Signmaker Labels & Label Makers