Shop All Label Maker & Printer Accessories
Vnm Signmaker
Printer Kit, Series VNM SIGNMAKER
Mfr # VNM4-5SKIT
Zoro # G4153847
product price: $1,427.99
/ea
Free Shipping & Returns
$1,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White, Blue, Green, Red, Orange, Black
- Tape Format Continuous Roll
- Application Safety and Facility ID
- Printer Series Compatibility Neo-4, VnM4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # VNM4-5SKIT
- Zoro # G4153847
- Country of Origin United States
- Category Label Maker & Printer Accessories
Details
Item | Label Starter Kit |
Material | Vinyl |
Color | White, Blue, Green, Red, Orange, Black |
Tape Format | Continuous Roll |
Application | Safety and Facility ID |
Printer Series Compatibility | Neo-4, VnM4 |
Printer Series Compatability | VnM4, Neo-4 |
Labels per Roll | Continuous |
Includes | 1-7/64 in White Roll, 2-13/64 in White Roll, 1-13/32 in White Roll, 1-13/64 in Yellow Roll, 1-13/64 in Red Roll, 1-13/64 in Orange Roll, 1-13/64 in Blue Roll, 1-13/64 in Green Roll, 1-13/64 in Brown Roll, Roll Black Ink, Roll Ink White, (250) Die Cut Decals |
Product Type | Label Starter Kit |
Included Label Stock | (2) 4 in White Vinyl, (3) Black Ink, (3) White Ink, (6) 1 in White Vinyl, (6) 2 in Blue Vinyl, (6) 2 in Green Vinyl, (6) 2 in Orange Vinyl, (6) 2 in Red Vinyl, (6) 2 in White Vinyl |
Label Media Format | Continuous Roll |
Compatible Mfr Part Number | Neo-4, VnM4 |
Description
Label Starter Kit, Compatible Grainger Part Number 36UT27, 36UU66, Compatible Mfr Part Number Neo-4, VnM4, Included Label Stock (2) 4 in White Vinyl, (3) Black Ink, (3) White Ink, (6) 1 in White Vinyl, (6) 2 in Blue Vinyl, (6) 2 in Green Vinyl, (6) 2 in Orange Vinyl, (6) 2 in Red Vinyl, (6) 2 in White Vinyl, Printer Series Compatibility Neo-4, VnM4, Application Safety and Facility ID, Label Media Format Continuous Roll, Product Type Label Starter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 14" X 14" Shipping Scale (Cap: 300lbs, Accuracy = 0.1lbs) (HD-300)
- DATAPRODUCTS Ink Ribbon for IMB 2380, Black (R5190)
- ABILITATIONS MegaChewlery Chewable Bracelets, Assorted Colors, Set of 7 PK (T29953)
- ZORO SELECT Shipping Box, 24x14x14 in (55NN15)
- VNM SIGNMAKER Printer Kit, Series VNM SIGNMAKER (VNM4-FSSKIT)
- SCHOOL SMART Film Labels, Round Corner Rectangle, 1-1/2 x 3-1/4 Inches, Clear, 500 Pack (070342)
- VIDEOJET Sp381100 Ink Filter Other Printer Parts And Accessory (SP381100)
- XEROX Xerox Staple Cartridge for Booklet Maker, 5,000 Staples/Ctg (008R13177)
- DYMO LABEL TAPE ASST 3/8""X9.8' (1741671)
- SCHOOL SMART LABEL PROTECTORS CLEAR VINYL 3.125X1.25 IN ROLL OF 500 (1371577)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/Yellow (TZeS621)
- Vnm Signmaker Label Maker & Printer Accessories