Shop All Label Maker Tapes, Labels, Signs & Tags
Vnm Signmaker
Label Tape, Yellow, Labels/Roll: Continuous
Mfr # VNMYL-3762
Zoro # G9564642
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM4, Neo-4
- For Use With VnM4 SignMaker
- Color Yellow
- Width 3"
- Length 150 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vnm Signmaker
- MFR # VNMYL-3762
- Zoro # G9564642
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 150 ft. |
Roll Length | 150 ft |
Roll Size | 3 in x 150 ft |
Label Width | 3 in |
Label Size (WxL) | 3 in |
Description
Continuous Label Roll, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Yellow, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Roll Length 150 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Round, 1.25""Dia, Neongn 6PK (AVE05498)
- WINCO Wet Floor Caution Sign (WCS-25)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-735)
- PIG Spill Containment Pallet, 2-Drum, 53" L (PAK605-WD)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3254)
- VNM SIGNMAKER Label Tape, Gray, Labels/Roll: Continuous (VNMGR-3102)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3102)
- VNM SIGNMAKER GHS Label Roll, White, Labels/Roll: Continuous (GHSV32-3)
- VNM SIGNMAKER GHS Label Roll, White, Labels/Roll: Continuous (GHSV46-4)
- VNM SIGNMAKER Label Tape, Brown, Labels/Roll: Continuous (VNMBN-31028)
- BROTHER Label, Roll, 12Mmx5M, Cl (BRTCZ1002)
- Vnm Signmaker Label Maker Tapes, Labels, Signs & Tags