Shop All Label Maker Tapes, Labels, Signs & Tags
Vnm Signmaker
Label Tape, Yellow, Labels/Roll: Continuous
Mfr # VNMYL-3508
Zoro # G9564651
original price:
$132.99
15% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM4, Neo-4
- For Use With VnM4 SignMaker
- Color Yellow
- Width 2"
- Length 150 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # VNMYL-3508
- Zoro # G9564651
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 150 ft. |
Roll Length | 150 ft |
Label Width | 2 in |
Roll Size | 2 in x 150 ft |
Label Size (WxL) | 2 in |
Description
Continuous Label Roll, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Yellow, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Roll Length 150 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA THINK, Report All Injuries To Your Supervisor, 14in X 10in Rigid Plastic, OS-TS-P-1014-L-11857 (OS-TS-P-1014-L-11857)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson, 2 AC (BB15-CO)
- RADIANS Radians Premium Goatskin Driver, Size M (RWG4742M)
- 3M Pipe Collar, 2 In., For Plastic Pipe (ULTRA-PPD-2)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3508)
- VNM SIGNMAKER Label Tape, Green, Labels/Roll: Continuous (VNMGN-3102)
- VNM SIGNMAKER Label Tape, Gray, Labels/Roll: Continuous (VNMGR-3102)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3102)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3254)
- VNM SIGNMAKER GHS Label Roll, White, Labels/Roll: Continuous (GHSV44)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 0.5in x 2in (B33-53-423)
- Vnm Signmaker Label Maker Tapes, Labels, Signs & Tags