Shop All Identification Labels
Vnm Signmaker
Label Tape, Yellow, 6in W, For Mfr No. VnM8, FLUYL-3152
Mfr # FLUYL-3152
Zoro # G9566724
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 6 in
- Standards OSHA compliant
- Color Fluorescent Yellow
- Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # FLUYL-3152
- Zoro # G9566724
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 in |
Length | 75 ft |
Roll Length | 75 ft |
Roll Size | 6 in x 75 ft |
Label Size (WxL) | 6 in |
Label Width | 6 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VnM8, Label Color Fluorescent Yellow, Label Material Vinyl, Printer Series Compatibility VnM8, Roll Length 75 ft, Width 6 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM8, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 14 ft. L x Vinyl, 9/16" Thick (518S0314YB)
- SHOWA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6797)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161205)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Large (V3550570-L)
- VNM SIGNMAKER Label Tape, Black, 3in W, For Mfr No. VnM4 (REFBK-3762)
- VNM SIGNMAKER Label Tape, Yellow, 4in W, For Mfr No. VnM4, FLUYL-3102 (FLUYL-3102)
- VNM SIGNMAKER Label Tape, Yellow, 1in W, For Mfr No. VnM4, FLUYL-3254 (FLUYL-3254)
- VNM SIGNMAKER Label Tape, Blue, 4in W, For Mfr No. VnM8 (REFBL-31028)
- VNM SIGNMAKER Label Tape, Black, 4in W, For Mfr No. VnM4, REFBK-3102 (REFBK-3102)
- VNM SIGNMAKER Label Tape, Pink, 2in W, For Mfr No. VnM4 (FLUPK-3508)
- NMC Hazardous Materials Shipping Hazmat Label, Subject Matter: Hazard Communication (HW30AL)
- Vnm Signmaker Safety Labels