Shop All Identification Labels
Vnm Signmaker
Label Tape, Yellow, 4in W, For Mfr No. VnM4, FLUYL-3102
Mfr # FLUYL-3102
Zoro # G9566751
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 4 in
- Standards OSHA compliant
- Color Fluorescent Yellow
- Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # FLUYL-3102
- Zoro # G9566751
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Length | 75 ft |
Label Size (WxL) | 4 in |
Label Width | 4 in |
Roll Length | 75 ft |
Roll Size | 4 in x 75 ft |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Fluorescent Yellow, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Roll Length 75 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Centurion Series (40301-00000-10)
- CONDOR Rain Bib Overall, Yellow, S (4PCK6)
- LABELMASTER Dry Ice Label, Blank, 6inx6in, Paper, 500 (HML11-DICE)
- ENDURA Gloves, White, XL, Horsehide, PR (365DLX6XL)
- VNM SIGNMAKER Label Tape, Orange, 3in W, For Mfr No. VnM4, FLUON-3762 (FLUON-3762)
- VNM SIGNMAKER Label Tape, Blue, 3in W, For Mfr No. VnM4 (REFBL-3762)
- VNM SIGNMAKER Label Tape, Pink, 3in W, For Mfr No. VnM4 (FLUPK-3762)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM8, REFWT-31028 (REFWT-31028)
- VNM SIGNMAKER Label Tape, Red, 2in W, For Mfr No. VnM4, FLURD-3508 (FLURD-3508)
- VNM SIGNMAKER Label Tape, Black, 3in W, For Mfr No. VnM4 (REFBK-3762)
- LABELMASTER Hazcom Label, 4inx4in, Paper, 500 Labels (AL502)
- Vnm Signmaker Safety Labels