Shop All Label Maker Tapes, Labels, Signs & Tags
Vnm Signmaker
Label Tape, White, Labels/Roll: Continuous
Mfr # VNMWT-3254
Zoro # G9564764
original price:
$99.59
15% off
new price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM4, Neo-4
- For Use With VnM4 SignMaker
- Color White
- Width 1"
- Length 150 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # VNMWT-3254
- Zoro # G9564764
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 150 ft. |
Roll Length | 150 ft |
Label Size (WxL) | 1 in |
Roll Size | 1 in x 150 ft |
Label Width | 1 in |
Description
Continuous Label Roll, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color White, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Roll Length 150 ft, Width 1 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 6 (PAN1P/9180AP121-06)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, LT (4877DN TL L)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116RB/10)
- BUFFALO Polypro Coverall 3X Hooded Bag (68507)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3508)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3102)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3254)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3152)
- VNM SIGNMAKER Label Tape, Gray, Labels/Roll: Continuous (VNMGR-3254)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3508)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.125in Dia x 1in White (B33-125-2-342-2)
- Vnm Signmaker Safety Labels