Shop All Label Maker Tapes, Labels, Signs & Tags
Vnm Signmaker
Label Tape, White, Labels/Roll: Continuous
Mfr # VNMWT-3177
Zoro # G9564791
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM8
- For Use With VnM8 SignMaker
- Color White
- Width 7"
- Length 150 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # VNMWT-3177
- Zoro # G9564791
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 7" |
Length | 150 ft. |
Roll Length | 150 ft |
Roll Size | 7 in x 150 ft |
Label Width | 7 in |
Label Size (WxL) | 7 in |
Description
Continuous Label Roll, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VnM8, Label Color White, Label Material Vinyl, Printer Series Compatibility VnM8, Roll Length 150 ft, Width 7 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series VnM8, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST CONCEPT DOOR MAT COIR CHECKR WLC (FC-72026)
- GEORGIA BOOT AMP Insole, LRM (GB00110)
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Black (6876)
- DEWALT Safety Eyewear - Premium Glasses (DPG107-2D)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3152)
- VNM SIGNMAKER Label Tape, Brown, Labels/Roll: Continuous (VNMBN-31028)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-31028)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3254)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3508)
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3508)
- BRADY Label, Vinyl, Color White, 2" W (M6C-2000-595-WT)
- Vnm Signmaker Label Maker Tapes, Labels, Signs & Tags