Shop All Identification Labels
Vnm Signmaker
Label Tape, White, 3in W, For Mfr No. VnM4, MAGWT-3762
Mfr # MAGWT-3762
Zoro # G9566575
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 3 in
- Color White
- Mounting Style Adhesive
- Background Color Magnetic White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # MAGWT-3762
- Zoro # G9566575
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Length | 50 ft |
Label Size (WxL) | 3 in |
Roll Length | 50 ft |
Label Width | 3 in |
Roll Size | 3 in x 50 ft |
Description
Continuous Label Roll, Adhesive Properties Magnetic, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color White, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Roll Length 50 ft, Width 3 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUG GRIPPER LOK-LIFT RUG GRIP 4""X25' (425R)
- ANSELL 24" Chemical Resistant Gloves, PVC, 10, 1 PR (23-201)
- DUPONT FrothPak Series Foam Insulation Kit, 1188 lb (12031896)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 3XL (714ACK3XL)
- VNM SIGNMAKER Label Tape, Green, 2in W, For Mfr No. VnM4 (REFGN-3508)
- VNM SIGNMAKER Label Tape, Blue, 2in W, For Mfr No. VnM4 (REFBL-3508)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM8, REFWT-31028 (REFWT-31028)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM4, MAGWT-3102 (MAGWT-3102)
- VNM SIGNMAKER Label Tape, White, 5in W, For Mfr No. VnM8 (REFWT-3127)
- VNM SIGNMAKER Label Tape, Red, 2in W, For Mfr No. VnM4, FLURD-3508 (FLURD-3508)
- C-LINE PRODUCTS SelfAdhesive Shop Ticket Holder, 5 x 8, 50PK (70058)
- Vnm Signmaker Safety Labels