Shop All Identification Labels
Vnm Signmaker
Label Tape, White, 2in W, For Mfr No. VnM4, MAGWT-3508
Mfr # MAGWT-3508
Zoro # G9566584
original price:
$258.88
19% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 2 in
- Color White
- Mounting Style Adhesive
- Background Color Magnetic White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # MAGWT-3508
- Zoro # G9566584
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Length | 50 ft |
Label Size (WxL) | 2 in |
Label Width | 2 in |
Roll Size | 2 in x 50 ft |
Roll Length | 50 ft |
Description
Continuous Label Roll, Adhesive Properties Magnetic, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color White, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XXL)
- BIG TIME PRODUCTS Mens Large Grease Monkey Black Long Cuff Neoprene Glove (242576)
- SIGNMISSION OSHA Sign, Personal Flotation Device Required With, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-17187)
- FLORSHEIM Work Shoes, 9-1/2 Size, Blk, Alloy, Mens, PR (FE2020)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM8, MAGWT-31028 (MAGWT-31028)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM4, MAGWT-3102 (MAGWT-3102)
- VNM SIGNMAKER Label Tape, White, 1in W, For Mfr No. VnM4, MAGWT-3254 (MAGWT-3254)
- VNM SIGNMAKER Label Tape, Red, 2in W, For Mfr No. VnM4, REFRD-3508 (REFRD-3508)
- VNM SIGNMAKER Label Tape, White, 5in W, For Mfr No. VnM8 (REFWT-3127)
- VNM SIGNMAKER Label Tape, Red, 5in W, For Mfr No. VnM8 (REFRD-3127)
- AVERY GHS Secondary Container Labels, P, PK100 (61209)
- Vnm Signmaker Safety Labels