Shop All Identification Labels
Vnm Signmaker
Label Tape, White, 1in W, For Mfr No. VnM4, MAGWT-3254
Mfr # MAGWT-3254
Zoro # G9566593
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 1 in
- Color White
- Mounting Style Adhesive
- Background Color Magnetic White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # MAGWT-3254
- Zoro # G9566593
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Length | 50 ft |
Roll Length | 50 ft |
Label Width | 1 in |
Label Size (WxL) | 1 in |
Roll Size | 1 in x 50 ft |
Description
Continuous Label Roll, Adhesive Properties Magnetic, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color White, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Fire-Gard, Firestopping Caulk (FSC-1103)
- OBERON Double Crown Didymium FaceShield (2091)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (11-531VP)
- MAPA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (338600)
- VNM SIGNMAKER Label Tape, Green, 1in W, For Mfr No. VnM4 (REFGN-3254)
- VNM SIGNMAKER Label Tape, Yellow, 2in W, For Mfr No. VnM4, REFYL-3508 (REFYL-3508)
- VNM SIGNMAKER Label Tape, White, 3in W, For Mfr No. VnM4, REFRD-3762 (REFRD-3762)
- VNM SIGNMAKER Label Tape, Black, 5in W, For Mfr No. VnM8 (REFBK-3127)
- VNM SIGNMAKER Label Tape, Pink, 1in W, For Mfr No. VnM4 (FLUPK-3254)
- VNM SIGNMAKER Label Tape, Yellow, 4in W, For Mfr No. VnM4, FLUYL-3102 (FLUYL-3102)
- NMC Blank White Labels (BLR01AL)
- Vnm Signmaker Safety Labels