Shop All Label Maker Tapes, Labels, Signs & Tags
Vnm Signmaker
Label Tape, Red, Labels/Roll: Continuous
Mfr # VNMRD-3762
Zoro # G9564861
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM4, Neo-4
- For Use With VnM4 SignMaker
- Color Red
- Width 3"
- Length 150 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # VNMRD-3762
- Zoro # G9564861
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 150 ft. |
Roll Length | 150 ft |
Roll Size | 3 in x 150 ft |
Label Size (WxL) | 3 in |
Label Width | 3 in |
Description
Continuous Label Roll, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Red, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Roll Length 150 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- RADIANS RADT7418TS 13g TEKTYE A4 Cut Protection Sleeve 18 Length with Thumb Slot (RADT7418TS)
- SICURIX Standard Rope Lanyard, 36", Red (BAU68902)
- C.H. HANSON Traffic Flag, Handle, Nylon (55300)
- VNM SIGNMAKER Label Tape, Gray, Labels/Roll: Continuous (VNMGR-3254)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3254)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3102)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3254)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3508)
- VNM SIGNMAKER GHS Label Roll, White, Labels/Roll: Continuous (GHSV32-1)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-116-427)
- Vnm Signmaker Safety Labels