Shop All Label Maker Tapes, Labels, Signs & Tags
Vnm Signmaker
Label Tape, Red, Labels/Roll: Continuous
Mfr # VNMRD-3508
Zoro # G9564877
original price:
$142.94
13% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM4, Neo-4
- For Use With VnM4 SignMaker
- Color Red
- Width 2"
- Length 150 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # VNMRD-3508
- Zoro # G9564877
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 150 ft. |
Roll Length | 150 ft |
Label Width | 2 in |
Label Size (WxL) | 2 in |
Roll Size | 2 in x 150 ft |
Description
Continuous Label Roll, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Red, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Roll Length 150 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, M (J53122)
- VGUARD A22A1, Industrial Glove, 2.8 mil Palm, Vinyl, Powdered, X-Large, 1000 PK, Clear (A22A14)
- BARRIERSAFE SOLUTIONS INTERNATIONAL Diamond Grip Pf Latex Gloves Xl 100Pk (MF-300-XL)
- MCR SAFETY Gloves, White, XS, PK12 (N96051XS)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3254)
- VNM SIGNMAKER Label Tape, Gray, Labels/Roll: Continuous (VNMGR-3508)
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3102)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3102)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3102)
- VNM SIGNMAKER Label Tape, Brown, Labels/Roll: Continuous (VNMBN-31028)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (M71C-500-595-RD)
- Vnm Signmaker Safety Labels