Shop All Label Maker Tapes, Labels, Signs & Tags
Vnm Signmaker
Label Tape, Red, Labels/Roll: Continuous
Mfr # VNMRD-3254
Zoro # G9564886
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM4, Neo-4
- For Use With VnM4 SignMaker
- Color Red
- Width 1"
- Length 150 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vnm Signmaker
- MFR # VNMRD-3254
- Zoro # G9564886
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 150 ft. |
Roll Length | 150 ft |
Roll Size | 1 in x 150 ft |
Label Size (WxL) | 1 in |
Label Width | 1 in |
Description
Continuous Label Roll, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Red, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Roll Length 150 ft, Width 1 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63409 (63409)
- MOON AMERICAN Hex Nipple, FNPSHxMNPT, 1-1/2 In (357-1511561)
- CONDOR Rain Bib Overall, Yellow, M (4PCK7)
- PROFILE Profile Knee Boots, Brown, Size 8, Mens, 15" H, PR (51154)
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3762)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3508)
- VNM SIGNMAKER Label Tape, Black, Labels/Roll: Continuous (VNMBK-3508)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-31028)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3152)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3508)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-423)
- Vnm Signmaker Label Maker Tapes, Labels, Signs & Tags