Shop All Identification Labels
Vnm Signmaker
Label Tape, Red, 5in W, For Mfr No. VnM8
Mfr # REFRD-3127
Zoro # G9566146
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 5 in
- Standards OSHA compliant
- Color Red
- Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vnm Signmaker
- MFR # REFRD-3127
- Zoro # G9566146
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Length | 75 ft |
Label Width | 5 in |
Label Size (WxL) | 5 in |
Roll Size | 5 in x 75 ft |
Roll Length | 75 ft |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VnM8, Label Color Red, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility VnM8, Roll Length 75 ft, Width 5 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene (9626)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers Mdm (S10SXB/M)
- NMC Holding Area Sign (LN156A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM8, MAGWT-31028 (MAGWT-31028)
- VNM SIGNMAKER Label Tape, Red, 8in W, For Mfr No. VnM8 (REFRD-3203)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM4, REFWT-3102 (REFWT-3102)
- VNM SIGNMAKER Label Tape, Pink, 3in W, For Mfr No. VnM4 (FLUPK-3762)
- VNM SIGNMAKER Label Tape, Pink, 1in W, For Mfr No. VnM4 (FLUPK-3254)
- VNM SIGNMAKER Label Tape, Black, 1in W, For Mfr No. VnM4 (REFBK-3254)
- NMC Write On Color Bar Right-To-Know Label, HM29ALV (HM29ALV)
- Vnm Signmaker Safety Labels