Shop All Identification Labels
Vnm Signmaker
Label Tape, Red, 4in W, For Mfr No. VnM8, REFRD-31028
Mfr # REFRD-31028
Zoro # G9566155
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 4 in
- Standards OSHA compliant
- Color Red
- Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # REFRD-31028
- Zoro # G9566155
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Length | 75 ft |
Roll Length | 75 ft |
Roll Size | 4 in x 75 ft |
Label Width | 4 in |
Label Size (WxL) | 4 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VnM8, Label Color Red, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility VnM8, Roll Length 75 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Disp Frock, White, L, PK30 (IC270BWHLG003000)
- TINGLEY Tingley 82330 HazProof Steel Toe Boots, OrangeCream, Sure Grip Outsole, Size 13 (82330.13)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228260)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-108 (FS-17-108)
- VNM SIGNMAKER Label Tape, Pink, 1in W, For Mfr No. VnM4 (FLUPK-3254)
- VNM SIGNMAKER Label Tape, White, 2in W, For Mfr No. VnM4, MAGWT-3508 (MAGWT-3508)
- VNM SIGNMAKER Label Tape, Red, 1in W, For Mfr No. VnM4, REFRD-3254 (REFRD-3254)
- VNM SIGNMAKER Label Tape, Orange, 3in W, For Mfr No. VnM4, REFON-3762 (REFON-3762)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM8, MAGWT-31028 (MAGWT-31028)
- VNM SIGNMAKER Label Tape, Red, 5in W, For Mfr No. VnM8 (REFRD-3127)
- NMC Dot Placard Sign, 1942 5.1, Pk10, Material: Unrippable Vinyl (DL145BUV10)
- Vnm Signmaker Safety Labels