Shop All Identification Labels
Vnm Signmaker
Label Tape, Pink, 4in W, For Mfr No. VnM8
Mfr # FLUPK-31028
Zoro # G9566925
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 4 in
- Standards OSHA compliant
- Color Fluorescent Pink
- Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # FLUPK-31028
- Zoro # G9566925
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Length | 75 ft |
Label Width | 4 in |
Label Size (WxL) | 4 in |
Roll Size | 4 in x 75 ft |
Roll Length | 75 ft |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VnM8, Label Color Fluorescent Pink, Label Material Vinyl, Printer Series Compatibility VnM8, Roll Length 75 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM8, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, XL, PR (40-105)
- BRADLEY Yoke Assembly, for Eyewash (S05-092)
- ANSELL Electrical Gloves, Red, Size 10, 14" L, PR (CLASS 0 R 14)
- LYLE Danger Sign, 10x7 In., English, U1-1027-RA_10X7 (U1-1027-RA_10X7)
- VNM SIGNMAKER Label Tape, Red, 2in W, For Mfr No. VnM4, FLURD-3508 (FLURD-3508)
- VNM SIGNMAKER Label Tape, Red, 6in W, For Mfr No. VnM8 (REFRD-3152)
- VNM SIGNMAKER Label Tape, Orange, 1in W, For Mfr No. VnM4, FLUON-3254 (FLUON-3254)
- VNM SIGNMAKER Label Tape, White, 6in W, For Mfr No. VnM8, REFWT-3152 (REFWT-3152)
- VNM SIGNMAKER Label Tape, Pink, 3in W, For Mfr No. VnM4 (FLUPK-3762)
- VNM SIGNMAKER Label Tape, Orange, 1in W, For Mfr No. VnM4, REFON-3254 (REFON-3254)
- NEVS Medication Added name, Rm#, Drug, Amnt, Rate 1-7/16x2-1/2 Flr Red/Black (PMA-11)
- Vnm Signmaker Identification Labels