Shop All Identification Labels
Vnm Signmaker
Label Tape, Pink, 3in W, For Mfr No. VnM4
Mfr # FLUPK-3762
Zoro # G9566855
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material vinyl
- Width 3 in
- Standards OSHA compliant
- Color Fluorescent Pink
- Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vnm Signmaker
- MFR # FLUPK-3762
- Zoro # G9566855
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Length | 75 ft |
Label Size (WxL) | 3 in |
Roll Length | 75 ft |
Roll Size | 3 in x 75 ft |
Label Width | 3 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Fluorescent Pink, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Roll Length 75 ft, Width 3 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, S (10024022)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Large (36 Pairs) (ZZZ-DIE-DLX-1899x36)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 3-3/16inD (STI-1200)
- NMC Holding Area Sign (LN156A)
- VNM SIGNMAKER Label Tape, Pink, 1in W, For Mfr No. VnM4 (FLUPK-3254)
- VNM SIGNMAKER Label Tape, Blue, 4in W, For Mfr No. VnM8 (REFBL-31028)
- VNM SIGNMAKER Label Tape, Red, 1in W, For Mfr No. VnM4, REFRD-3254 (REFRD-3254)
- VNM SIGNMAKER Label Tape, Red, 3in W, For Mfr No. VnM4 (FLURD-3762)
- VNM SIGNMAKER Label Tape, White, 1in W, For Mfr No. VnM4, REFWT-3254 (REFWT-3254)
- VNM SIGNMAKER Label Tape, Red, 6in W, For Mfr No. VnM8 (REFRD-3152)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20EVC (MHZW20EVC)
- Vnm Signmaker Safety Labels