Shop All Identification Labels
Vnm Signmaker
Label Tape, Orange, 4in W, For Mfr No. VnM4, REFON-3102
Mfr # REFON-3102
Zoro # G9566261
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 4 in
- Standards OSHA compliant
- Color Orange
- Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # REFON-3102
- Zoro # G9566261
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Length | 75 ft |
Label Width | 4 in |
Label Size (WxL) | 4 in |
Roll Size | 4 in x 75 ft |
Roll Length | 75 ft |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Orange, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility Neo-4, VnM4, Roll Length 75 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM4, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO 8 Men's Black (CHS-000A/8)
- JUSTRITE Silver Steel Flexible Spout (11077)
- PARTNERS BRAND Inspection Tags, "Rejected", 4 3/4"x2 3/8", Red, PK1000 (G20031)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- VNM SIGNMAKER Label Tape, Orange, 1in W, For Mfr No. VnM4, REFON-3254 (REFON-3254)
- VNM SIGNMAKER Label Tape, Black, 2in W, For Mfr No. VnM4 (REFBK-3508)
- VNM SIGNMAKER Label Tape, Green, 3in W, For Mfr No. VnM4 (REFGN-3762)
- VNM SIGNMAKER Label Tape, Blue, 4in W, For Mfr No. VnM8 (REFBL-31028)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM4, REFWT-3102 (REFWT-3102)
- VNM SIGNMAKER Label Tape, Pink, 1in W, For Mfr No. VnM4 (FLUPK-3254)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH170R)
- Vnm Signmaker Identification Labels