Shop All Identification Labels
Vnm Signmaker
Label Tape, Orange, 4in W, For Mfr No. VnM4, FLUON-3102
Mfr # FLUON-3102
Zoro # G9567022
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 4 in
- Standards OSHA compliant
- Color Fluorescent Orange
- Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vnm Signmaker
- MFR # FLUON-3102
- Zoro # G9567022
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Length | 75 ft |
Label Width | 4 in |
Roll Length | 75 ft |
Roll Size | 4 in x 75 ft |
Label Size (WxL) | 4 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 36UT27, Compatible Mfr Part Number VnM4, Label Color Fluorescent Orange, Label Material Vinyl, Printer Series Compatibility Neo-4, VnM4, Roll Length 75 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series VnM8, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -60 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Weldlite Welding Jacket, 45", Green, 4XL (1036-4X)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-HI_12x18 (T1-1028-HI_12x18)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 130)
- MONTOUR LINE Stanchion Post and Rope Removable Base Pol.Steel Post Flat Top (CXR-PS-FL)
- VNM SIGNMAKER Label Tape, Blue, 4in W, For Mfr No. VnM8 (REFBL-31028)
- VNM SIGNMAKER Label Tape, Pink, 2in W, For Mfr No. VnM4 (FLUPK-3508)
- VNM SIGNMAKER Label Tape, White, 3in W, For Mfr No. VnM4, REFWT-3762 (REFWT-3762)
- VNM SIGNMAKER Label Tape, Blue, 3in W, For Mfr No. VnM4 (REFBL-3762)
- VNM SIGNMAKER Label Tape, Orange, 2in W, For Mfr No. VnM4, REFON-3508 (REFON-3508)
- VNM SIGNMAKER Label Tape, Yellow, 1in W, For Mfr No. VnM4, FLUYL-3254 (FLUYL-3254)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-RD-PK)
- Vnm Signmaker Identification Labels